SINGLE EAR CLAMPING PLIERS

714.54623 - UNSPSC 27112117
071454623 961 1
SINGLE EAR CLAMPING PLIERS SINGLE EAR CLAMPING PLIERS
SINGLE EAR CLAMPING PLIERS
New

Delivery

In stock delivery from our warehouses.

Innovative clamping pliers for single ear clamps & axle boot clamps

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Maximum Range 20 mm
Material Hardened Steel
EAN 4066443142819

Features

The retainer ensures that the ears are pressed together properly. Cost and time savings thanks to safe and fast work
Correct installation of the clamps ensures even mounting and sealing.
Made of specially hardened steel with PVC sleeves
20 mm Max. grip range

Applications

Single Ear Clamps
Axle Boot Clamps

Customers Also Viewed

Is Often Bought With

You Might Also Like